Buy more than* S$200* and get FREE SHIPPING

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 4H-08

5.00 (10)
Item.#
02178251
Mfr.#
4H-08
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimensions A (mm)
27
Weight (g)
75
Double-sided Width (S)(mm)
8
Dimensions D (mm)
22
Dimensions L (mm)
59
TRUSCO Part Number
119-7703
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
When assembling products
5
From Japan
On 2016-12-13 16:41:16
It takes time with a wrench, but since it uses a ratato handle, the work becomes smooth
This review is about item#2178233.
M16 tightening work
5
From Japan
On 2016-08-14 22:24:24
It helps to shorten the time for tightening the M16CS in a narrow place
This review is about item#2178303.
Necessary as a tool
5
From Japan
On 2015-05-18 20:41:27
Tone TONE so no problem
This review is about item#02178312.
Tire mounting
5
From Japan
On 2015-03-19 18:26:30
Since it is plating unlike cation, it will not rust soon so it is very good. Although it seems not to be hard plating, I think that it can not be helped in terms of price. Product price balance We are satisfied to purchase because it is long used as well as the manufacturer's credit.
This review is about item#02178294.
Shaft adjustment
5
From Japan
On 2015-02-06 23:53:30
Because it is a big size, there are also many SHOPs not put on, it can be saved for purchasing on the internet. It is safe because it is not a Chinese tool but a tool of a domestic manufacturer.
This review is about item#02178303.
Maintenance of the motorcycle
5
From Japan
On 2014-08-03 06:42:50
Since it is a manufacturer of trust, it was able to be used with confidence, there is no problem at the moment.
This review is about item#02178233.
Tightening and loosening of cap bolt
5
From Japan
On 2013-03-18 20:55:30
Very well-used "is useful
This review is about item#02178276.
Maintenance of machine
5
From Japan
On 2011-08-02 00:48:02
Strong and easy to handle
This review is about item#02178303.
Used to tighten the bolt to secure the differential case of the vehicle
5
From Japan
On 2009-07-25 18:16:51
Bit strength is significantly higher than other companies' (overseas) products. It is a level comparable to Snap-on and Koken, so cost performance is very high.
This review is about item#02178233.
Machine maintenance
5
From Japan
On 2008-03-09 22:58:47
It is quite convenient because it is possible to efficiently perform balancing and assembly work using the impact driver and subtle tightening with a torque wrench!
This review is about item#02178276.