Buy more than* S$200* and get FREE SHIPPING

  • long Hexagon socket
  • long Hexagon socket
  • long Hexagon socket

long Hexagon socket 4H-08L

5.00 (1)
Item.#
02178267
Mfr.#
4H-08L
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
TRUSCO Part Number
119-7801
Dimensions D (mm)
22
Weight (g)
90
Dimensions L (mm)
100
Double-sided Width (S)(mm)
8
Dimensions A (mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-01-13 18:10:50
It has strength and can be used with confidence. I think cost performance is good.
This review is about item#2178242.