Buy more than* S$200* and get FREE SHIPPING

  • Driver bit socket

Driver bit socket 4H-M2

5.00 (1)
Item.#
02178321
Mfr.#
4H-M2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Overall Length (mm)
57
2014 TRUSCO Published Page
2-0215
Weight (g)
50
TRUSCO Part Number
119-7771
Cutting Edge
(-)0.8x6.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2017-06-02 19:05:13
I am using my son's cart. The force is easier to lose than the driver, and a strong torque can be applied with peace of mind.
This review is about item#2178172.