Buy more than* S$200* and get FREE SHIPPING

  • Ball joint
  • Ball joint
  • Ball joint
  • Ball joint

Ball joint BJ30

5.00 (1)
Item.#
02178407
Mfr.#
BJ30
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Joint
Weight (g)
50
Dimension D2 (mm)
17.5
Dimensions A (mm)
12
Dimensions L (mm)
44
TRUSCO Part Number
120-8543
Dimension D1 (mm)
19
Plug-in Angle (mm [inch])
9.5 [3/8]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Narrow place of car
5
From Japan
On 2017-04-23 10:52:49
Its compactness is more convenient than anything else. Size not available to other manufacturers. And the flexibility is also the most convenient.
This review is about item#2178407.