Buy more than* S$200* and get FREE SHIPPING

  • Ball joint
  • Ball joint
  • Ball joint
  • Ball joint
  • Ball joint

Ball joint BJ40

5.00 (1)
Item.#
02178416
Mfr.#
BJ40
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Joint
Dimensions L (mm)
60
TRUSCO Part Number
120-8560
Dimension D1 (mm)
25
Plug-in Angle (mm [inch])
12.7 [1/2]
Weight (g)
115
Dimension D2 (mm)
23.5
Dimensions A (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Narrow place of car
5
From Japan
On 2017-04-23 10:52:49
Its compactness is more convenient than anything else. Size not available to other manufacturers. And the flexibility is also the most convenient.
This review is about item#2178407.