Buy more than* S$200* and get FREE SHIPPING

  • T Type Hexagon Wrench
  • T Type Hexagon Wrench
  • T Type Hexagon Wrench

T Type Hexagon Wrench THW-03

4.54 (13)
Item.#
02178425
Mfr.#
THW-03
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Loosening and tightening of a bolt with a hexagon bolt ., Loosening and tightening of a bolt with a hexagon bolt .
Dimension H (mm)
100
Weight (g)
120
TRUSCO Part Number
119-7827
Dimensions D (mm)
9
Dimension L1 (mm)
25
Dimensions L (mm)
160
Shape
T type (point-angle type)
Width Across Flat (mm)
3
Customer Reviews
5 star 7
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Hexagon bolt desorption.
5
From Japan
On 2018-04-03 23:37:22
There is no particular problem. I think that it is a little better if it is a little thin.
This review is about item#2178443.
Maintenance of equipment
4
From Japan
On 2018-01-04 15:08:20
The operability was better than I thought, so I was able to improve efficiency. I only need to fold compactly enough to fit in the tool box.
This review is about item#2178452.
Power supply connection work of welding power supply
5
From Japan
On 2017-05-10 13:00:06
It's easy to work with reasonable length. Power is also included in 12 mm size
This review is about item#2178486.
Machine maintenance
4
From Japan
On 2017-04-18 18:08:13
It is easy to use if the handle is a bit thicker. It is even better if the surface is smooth.
This review is about item#2178434.
Use at work
4
From Japan
On 2016-02-23 17:02:03
I think that it is easier to work a little thinner.
This review is about item#02178443.
Machine maintenance
4
From Japan
On 2015-11-28 15:32:16
It is easy to use
This review is about item#02178461.
Racing cart Maintenance
5
From Japan
On 2014-12-08 13:12:08
It was very good.
This review is about item#02178452.
Fasten the screws
5
From Japan
On 2014-08-28 15:22:04
Parts in the deep part of the machine tool have come off. The hexagonal wrench at hand has not enough length, so I found the item here where I was struggling. I was able to attach parts safely with sufficient length. It was saved because it arrived the next day on shipping the day.
This review is about item#02178425.
Maintenance of the motorcycle
4
From Japan
On 2013-11-17 16:14:58
T type is easy to use ◎
This review is about item#02178461.
Machine maintenance
5
From Japan
On 2013-02-05 12:44:06
I use it with confidence as a standard.
This review is about item#02178461.