Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T Type Hexagon Wrench

T Type Hexagon Wrench THW-14

4.50 (10)
Item.#
02178495
Mfr.#
THW-14
Package Qty.
1PC
Ship pack of
1
45.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Loosening and tightening of a bolt with a hexagon bolt ., Loosening and tightening of a bolt with a hexagon bolt .
Shape
T-type (tip angle type)
Dimensions D (mm)
16
Dimension H (mm)
220
Weight (g)
840
Width Across Flat (mm)
14
Dimension L1 (mm)
28
Dimensions L (mm)
340
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
4
From Japan
On 2017-04-18 18:08:13
持ち手がもう少し太いと使いやすい。 表面が滑らかになってるとさらに良い。
This review is about item#2178434.
Use at work
4
From Japan
On 2016-02-23 17:02:03
I think that person a little more thin is easy to work.
This review is about item#02178443.
Maintenance of machinery
4
From Japan
On 2015-11-28 15:32:16
Easy-to-use
This review is about item#02178461.
Racing cart maintenance
5
From Japan
On 2014-12-08 13:12:08
It was very good.
This review is about item#02178452.
Fit the screws
5
From Japan
On 2014-08-28 15:22:04
Parts in the deep part of the machine tools fell off. Hand without enough length in the hex wrench that is, a place that has been struggling, we found the goods here. Safe long enough, we were able to install the component. Was saved arrived the next day in the ship on the day.
This review is about item#02178425.
Maintenance of the bike
4
From Japan
On 2013-11-17 16:14:58
T-type easy-to-use ◎
This review is about item#02178461.
Machinery maintenance
5
From Japan
On 2013-02-05 12:44:06
With peace of mind has been used as a standard.
This review is about item#02178461.
The development of motorcycle
5
From Japan
On 2012-11-16 12:36:12
Price is also It is affordable, easy to use is also good. I think I want to have also other sizes.
This review is about item#02178443.
For part replacement, which is fixed with screws
4
From Japan
On 2012-07-25 12:50:41
I think a little more long length of Ding type, it is only necessary to easily adjust the length.
This review is about item#02178461.
Used in the construction of food machinery
5
From Japan
On 2012-05-24 13:29:30
And the easy to work in a narrow place because there is a long overall length, it can be comfortably tightened so easy to grip.
This review is about item#02178452.