Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon socket (powerful type)

Hexagon socket (powerful type) 3KH-03

4.50 (4)
Item.#
02179834
Mfr.#
3KH-03
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension L1 (mm)
17
Weight (g)
25
Double-sided Width (S)(mm)
3
Dimensions A (mm)
19
Dimensions L (mm)
48
TRUSCO Part Number
119-6979
Dimensions D (mm)
17
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
4
From Japan
On 2017-09-13 14:30:24
It is something with high precision, it is saved because it can be used quite conveniently.
This review is about item#2179861.
General work
4
From Japan
On 2017-08-29 14:42:06
I am using it very conveniently. Thank you very much.
This review is about item#2179852.
Maintenance of motorcycle
5
From Japan
On 2017-03-14 14:40:41
I was able to remove the screws that I did not throw at all because the screw lock agent was filled plenty. The price is also cheap and it is a very good product
This review is about item#2179843.
To be able to use even hard impact crank.
5
From Japan
On 2013-03-22 21:56:13
Impact is good for both.
This review is about item#02179877.