Buy more than* S$200* and get FREE SHIPPING

  • Impact Hexagon Socket

Impact Hexagon Socket 4AH-05

4.50 (2)
Item.#
02179904
Mfr.#
4AH-05
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimension L1 (mm)
10
TRUSCO Part Number
119-7053
Dimensions D (mm)
25
Dimensions L (mm)
60
Weight (g)
80
Double-sided Width (S)(mm)
5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Closing screw
5
From Japan
On 2014-04-28 09:16:25
Used to close the screw working in the impact. If the hexagonal portion is a little more Katakere, how good.
This review is about item#02179947.
Establishment and maintenance of arch cup cylinder
4
From Japan
On 2012-07-15 08:05:09
no problem, Not just a pin and the O-ring but can not be helped because the socket of impact If accustomed to as can an ordinary socket like the easy insertion and removal should be noted that happy.
This review is about item#10704172.