Buy more than* S$200* and get FREE SHIPPING

  • The long hexagon socket for impact use
  • The long hexagon socket for impact use
  • The long hexagon socket for impact use

The long hexagon socket for impact use 4AH-10L

3.00 (2)
Item.#
02179974
Mfr.#
4AH-10L
Package Qty.
1PC
Ship pack of
1
22.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
25
Dimensions L (mm)
150
Dimension L1 (mm)
15
TRUSCO Part Number
119-7169
Plug-in Angle (mm [inch])
12.7 [1/2]
Double-sided Width (S)(mm)
10
Weight (g)
170
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To remove the parts of the motorcycle
4
From Japan
On 2015-12-11 15:13:24
It helps to loosen the bolt that is in the back than usual
This review is about item#02179931.
Removal work of hexagon socket head bolt with 100V impact wrench
2
From Japan
On 2013-09-19 14:06:48
Although I have purchased it several times before, the product of this time has been sent in a feeling that it is a frosted black dyed and somehow scratched and scarred and it is not very selling, and really Maeda Metal (TONE It was an item that I wanted to doubt whether it was made. Since there is no problem with using it, we can not keep it, but next time we will purchase it on a different route. It is a bit disappointing that even the leading manufacturers are still B. C rated goods, even now even around the corner.
This review is about item#02179931.