Buy more than* S$200* and get FREE SHIPPING

  • Impact Hexagon Socket
  • Impact Hexagon Socket
  • Impact Hexagon Socket

Impact Hexagon Socket 4AH-12

4.33 (3)
Item.#
02179983
Mfr.#
4AH-12
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Double-sided Width (S)(mm)
12
Dimension L1 (mm)
20
TRUSCO Part Number
119-7096
Dimensions L (mm)
60
Dimensions D (mm)
25
Weight (g)
110
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-07-22 17:17:53
Since it is a product of TONE, it is no doubt. It will last long.
This review is about item#2179922.
Screw closing
5
From Japan
On 2014-04-28 09:16:25
Used for screw closing work with impact. I wonder if the hexagonal part is a little harder.
This review is about item#02179947.
Maintenance of arch cup cylinder etc.
4
From Japan
On 2012-07-15 08:05:09
Especially no problem, it is just a socket of impact so it is unavoidable but it is still pleasant to be able to easily pull in and out like an ordinary socket instead of a pin and o ring.
This review is about item#10704172.