Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The long hexagon socket for impact use
  • The long hexagon socket for impact use
  • The long hexagon socket for impact use

The long hexagon socket for impact use 4AH-14L

3.67 (3)
Item.#
02180017
Mfr.#
4AH-14L
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
25
Dimensions L (mm)
150
Dimension L1 (mm)
20
TRUSCO Part Number
119-7185
Plug-in Angle (mm [inch])
12.7 [1/2]
Double-sided Width (S)(mm)
14
Weight (g)
260
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Remove sprocket
5
From Japan
On 2017-08-04 14:35:54
Because the total length is long, it is very easy to work in the deep place and it is very convenient to be able to work with the impact driver.
This review is about item#2179974.
To remove the parts of the motorcycle
4
From Japan
On 2015-12-11 15:13:24
It helps to loosen the bolt that is in the back than usual
This review is about item#02179931.
Removal work of hexagon socket head bolt with 100V impact wrench
2
From Japan
On 2013-09-19 14:06:48
Although I have purchased it several times before, the product of this time has been sent in a feeling that it is a frosted black dyed and somehow scratched and scarred and it is not very selling, and really Maeda Metal (TONE It was an item that I wanted to doubt whether it was made. Since there is no problem with using it, we can not keep it, but next time we will purchase it on a different route. It is a bit disappointing that even the leading manufacturers are still B. C rated goods, even now even around the corner.
This review is about item#02179931.