Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Socket for Impact
  • Hex Socket for Impact
  • Hex Socket for Impact

Hex Socket for Impact 4AH-17L

Item.#
02180035
Mfr.#
4AH-17L
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0196
Double-sided Width (S)(mm)
17
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimensions L (mm)
150
TRUSCO Part Number
119-7193
2014 TRUSCO Published Page
2-0190
Dimensions D (mm)
28
Dimension L1 (mm)
20
Weight (g)
310