Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket
  • Hex Socket
  • Hex Socket

Hex Socket 6AH-19

4.00 (2)
Item.#
02180062
Mfr.#
6AH-19
Package Qty.
1PC
Ship pack of
1
37.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
40
Dimensions L (mm)
75
Double-sided Width (S)(mm)
19
Weight (g)
390
Plug-in Angle (mm [inch])
19.0 [3/4]
TRUSCO Part Number
119-7525
Dimension L1 (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Audi A6 hub center bolt desorption
5
From Japan
On 2017-06-23 18:01:49
Although it is quite troublesome though it is quite troublesome but unexpectedly it was 19 mm of Hexagon socket for impact, it was good and it was made by first-class maker TONE and the product was not complaining
This review is about item#2180062.
Windmill maintenance
3
From Japan
On 2017-05-06 19:49:11
This length is also good, but I want you to increase the size longer. ,,
This review is about item#2180062.