|
- Item.#
- 02180376
- Mfr.#
- 111
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions D (mm)
- 13.0
- Plug-in Angle (mm [inch])
- 6.35[1/4]
- Weight (g)
- 100
- Overall Length L (mm)
- 150
- Dimension d (mm)
- 6.5
- TRUSCO Part Number
- 122-0608
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>