Buy more than* S$200* and get FREE SHIPPING

  • Extension Bar
  • Extension Bar
  • Extension Bar

Extension Bar 207

4.82 (11)
Item.#
02180421
Mfr.#
207
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
8.0
TRUSCO Part Number
122-5791
Overall Length L (mm)
150
Plug-in Angle (mm [inch])
6.35 [1/4]
Type
Extension bar
Dimensions D (mm)
12.5
Dimensions A (mm)
9.0
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Repair of heavy equipment
5
From Japan
On 2017-06-21 17:50:18
Because I live in a rural town in Kochi prefecture it is difficult to get special tools. Thanks to the monotalou product will be delivered the next day so it will be saved.
This review is about item#36999584.
To machine equipment
3
From Japan
On 2017-05-26 07:56:00
Although I got lost, I made it with brand goods Manufacturers differ in thickness and their accuracy is different
This review is about item#02180525.
Maintenance
5
From Japan
On 2017-04-29 18:34:03
Because I did not have 1/4 set of TONE purchase.
This review is about item#2180421.
It is used between the torque wrench and the socket by exchanging the tires of the car.
5
From Japan
On 2016-07-02 17:07:17
It is good that things are cool and it was just right for tire change. I think that usability will be worse if you select a shorter one.
This review is about item#02180561.
Maintenance of construction machinery
5
From Japan
On 2016-06-08 07:45:15
Since it will be a work of combining extension bars of various sizes in a narrow place, it is impossible to deal with only the items of the set, so addition is necessary. Thank you so I can purchase it cheaply.
This review is about item#02180561.
For long ones
5
From Japan
On 2015-07-23 20:10:34
It was a great commodity for the price and I was able to use it without anything
This review is about item#02180744.
Length adjustment
5
From Japan
On 2014-01-22 20:53:01
Together with other sizes, buy three. Together with what I have used up to now, I think that it is almost inevitable. I think that the finish is beautiful and good product.
This review is about item#39500456.
Replace the plug
5
From Japan
On 2014-01-22 20:50:49
In a place where the space to turn the ratchet is narrow, I want a length that is perfect and purchased. Thanks to this, it became easier to work. Finish is also beautiful and is quite good.
This review is about item#39500361.
Maintenance of engine chain saw
5
From Japan
On 2013-12-04 19:09:05
It can be used without any problem. The desorption is smooth and easy to use.
This review is about item#02180516.
Automobile maintenance etc.
5
From Japan
On 2012-04-18 21:39:23
What I saw at Chinatown at the home center was white and cloudy satin, but what I received was glossy plating (slightly satin finish). I wanted something of plated finish so it was a great answer.
This review is about item#02180516.