Buy more than* S$200* and get FREE SHIPPING

  • Spinner handle
  • Spinner handle
  • Spinner handle

Spinner handle 211

5.00 (2)
Item.#
02180446
Mfr.#
211
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
27.0
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
690
Overall Length L (mm)
300
Dimension d (mm)
12.5
TRUSCO Part Number
122-0624
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction machinery, farm equipment repair
5
From Japan
On 2017-11-18 03:49:00
It is very easy to use because it has an angle. The finish of the plating is also satisfied.
This review is about item#02180464.
To relax the drain plug
5
From Japan
On 2009-10-16 18:54:48
Even if you strangle by defining torque, it is difficult to slacken and loosen it even if it is restricted by the prescribed torque. It is difficult to relax with a 30 cm handle, the wheel wrench is handy with just right size that is a little bit of course. Of course you should not use it for tightening Hmm. It becomes over torque
This review is about item#02180552.