Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T Handle Speed

T Handle Speed 303

5.00 (3)
Item.#
02180507
Mfr.#
303
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7
Overall Length (mm)
300
Plug Angle (mm)
12.7
TRUSCO Part Number
122-1051
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-12-06 22:44:53
It is very convenient If you have this with a spinner handle it will not be a problem in most situations Personally it is one of the most important tools
This review is about item#36999776.
Maintenance & repair as tool
5
From Japan
On 2013-12-29 17:27:44
Is it good to be able to rotate while pushing, can not it be made a little lighter?
This review is about item#02180507.
Bolt tightening
5
From Japan
On 2013-09-24 13:24:56
It is convenient just to have this one.
This review is about item#02180507.