Buy more than* S$200* and get FREE SHIPPING

  • Extension Bar
  • Extension Bar
  • Extension Bar

Extension Bar 305

4.77 (13)
Item.#
02180516
Mfr.#
305
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Type
Extension bar
Dimensions D (mm)
18.0
Dimensions A (mm)
13.0
Dimension d (mm)
10.5
TRUSCO Part Number
122-0772
Overall Length L (mm)
75
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-09-03 13:38:59
I bought it because it is the best size (125 mm) for plugging / unplugging of Honda Vamos. It is short at 75 mm, I think whether it is just good for use environment where 150 mm is not necessary.
This review is about item#39500361.
Used for machine maintenance
4
From Japan
On 2017-07-14 21:38:14
When detaching the bolt / nut with socket on halfway part of maintenance part I often use it
This review is about item#39500377.
Repair of heavy equipment
5
From Japan
On 2017-06-21 17:50:18
Because I live in a rural town in Kochi prefecture it is difficult to get special tools. Thanks to the monotalou product will be delivered the next day so it will be saved.
This review is about item#36999584.
To machine equipment
3
From Japan
On 2017-05-26 07:56:00
Although I got lost, I made it with brand goods Manufacturers differ in thickness and their accuracy is different
This review is about item#02180525.
Maintenance
5
From Japan
On 2017-04-29 18:34:03
Because I did not have 1/4 set of TONE purchase.
This review is about item#2180421.
It is used between the torque wrench and the socket by exchanging the tires of the car.
5
From Japan
On 2016-07-02 17:07:17
It is good that things are cool and it was just right for tire change. I think that usability will be worse if you select a shorter one.
This review is about item#02180561.
Maintenance of construction machinery
5
From Japan
On 2016-06-08 07:45:15
Since it will be a work of combining extension bars of various sizes in a narrow place, it is impossible to deal with only the items of the set, so addition is necessary. Thank you so I can purchase it cheaply.
This review is about item#02180561.
For long ones
5
From Japan
On 2015-07-23 20:10:34
It was a great commodity for the price and I was able to use it without anything
This review is about item#02180744.
Length adjustment
5
From Japan
On 2014-01-22 20:53:01
Together with other sizes, buy three. Together with what I have used up to now, I think that it is almost inevitable. I think that the finish is beautiful and good product.
This review is about item#39500456.
Replace the plug
5
From Japan
On 2014-01-22 20:50:49
In a place where the space to turn the ratchet is narrow, I want a length that is perfect and purchased. Thanks to this, it became easier to work. Finish is also beautiful and is quite good.
This review is about item#39500361.