Buy more than* S$200* and get FREE SHIPPING

  • Extension Bar
  • Extension Bar
  • Extension Bar

Extension Bar 307

4.79 (14)
Item.#
02180534
Mfr.#
307
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
18.0
Dimensions A (mm)
13.0
Dimension d (mm)
10.5
TRUSCO Part Number
122-0799
Overall Length L (mm)
300
Plug-in Angle (mm [inch])
9.5 [3/8]
Type
Extension bar
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Attachment of engine plug
5
From Japan
On 2018-03-22 15:29:43
It is a necessity for inserting and removing the plug in a deep place. I bought 150 and 300 mm. It is good.
This review is about item#2180525.
Maintenance of automobiles
5
From Japan
On 2017-09-03 13:38:59
I bought it because it is the best size (125 mm) for plugging / unplugging of Honda Vamos. It is short at 75 mm, I think whether it is just good for use environment where 150 mm is not necessary.
This review is about item#39500361.
Used for machine maintenance
4
From Japan
On 2017-07-14 21:38:14
When detaching the bolt / nut with socket on halfway part of maintenance part I often use it
This review is about item#39500377.
Repair of heavy equipment
5
From Japan
On 2017-06-21 17:50:18
Because I live in a rural town in Kochi prefecture it is difficult to get special tools. Thanks to the monotalou product will be delivered the next day so it will be saved.
This review is about item#36999584.
To machine equipment
3
From Japan
On 2017-05-26 07:56:00
Although I got lost, I made it with brand goods Manufacturers differ in thickness and their accuracy is different
This review is about item#02180525.
Maintenance
5
From Japan
On 2017-04-29 18:34:03
Because I did not have 1/4 set of TONE purchase.
This review is about item#2180421.
It is used between the torque wrench and the socket by exchanging the tires of the car.
5
From Japan
On 2016-07-02 17:07:17
It is good that things are cool and it was just right for tire change. I think that usability will be worse if you select a shorter one.
This review is about item#02180561.
Maintenance of construction machinery
5
From Japan
On 2016-06-08 07:45:15
Since it will be a work of combining extension bars of various sizes in a narrow place, it is impossible to deal with only the items of the set, so addition is necessary. Thank you so I can purchase it cheaply.
This review is about item#02180561.
For long ones
5
From Japan
On 2015-07-23 20:10:34
It was a great commodity for the price and I was able to use it without anything
This review is about item#02180744.
Length adjustment
5
From Japan
On 2014-01-22 20:53:01
Together with other sizes, buy three. Together with what I have used up to now, I think that it is almost inevitable. I think that the finish is beautiful and good product.
This review is about item#39500456.