Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle

Ratchet Handle 371

4.00 (3)
Item.#
02180586
Mfr.#
371
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
45
Plug Angle (mm)
12.7
Type
Nail type
Number of Gears
20
TRUSCO Part Number
122-0357
Dimension T (mm)
17.6
Dimension H (mm)
35
Dimensions L (mm)
270
Weight (g)
430
Type
Standard
Forwarding Angle (Degree)
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Repair of industrial machinery
2
From Japan
On 2018-04-29 10:34:58
Because KTC's handle which I have been using for over 20 years has gotten tired, It is a purchase assuming that the pipe is extended and used. You do not have to turn around if you pipe an elliptically processed pipe, In normal usage patterns are getting thinner and hard to grasp very much.
This review is about item#2180586.
Bolt tightening
5
From Japan
On 2017-06-01 19:03:45
Switching work of tightening / loosening, which the body mass felt lighter than I had expected, was made smoothly.
This review is about item#2180674.
Tightening work of large diameter bolt nut etc.
5
From Japan
On 2014-03-02 15:47:56
I used this item for a while and bought another one. I use it without breaking the crest. Because the shaft is innocuous, it is strong, but it feels somewhat heavy. There was a product of another company with a handle like a pipe, but if it does not change in strength, is not it better for TONE to pipe the handle as well?
This review is about item#02180674.