Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Socket & Wrench Set(13Pcs/Set

Hexagon Socket & Wrench Set(13Pcs/Set 400M

5.00 (1)
Item.#
02180604
Mfr.#
400M
Package Qty.
1Set(13PCSet)
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Box Dimension (mm)
W230xD65xH25mm
Plug-in Angle (mm [inch])
12.7 [1/2]
Set Contents
? Hexagon socket: 4H-03, 04, 05, 06, 08, 10, 12, 14, 17 -Driver bit Sockets: 4H-M2, P2 ? Ratchet handle: 371 ? Extension bar: 321 (150 mm)
Number of Set Items
13
Weight (kg)
2.5
TRUSCO Part Number
122-1094
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-11-17 22:22:01
After all the domestic products are good tools. It is a price item (^ ^ ♪.
This review is about item#02180604.