Buy more than* S$200* and get FREE SHIPPING

  • T Form Sliding Handle
  • T Form Sliding Handle
  • T Form Sliding Handle

T Form Sliding Handle 415

4.50 (2)
Item.#
02180647
Mfr.#
415
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
660
Dimension H (mm)
49.5
Weight (g)
3820
Dimensions D (mm)
28.0
Plug-in Angle (mm [inch])
25.4[1]
Plug Angle (mm)
25.4
TRUSCO Part Number
122-0942
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of crankshaft nut, etc.
4
From Japan
On 2017-04-07 08:48:34
The length of the steering wheel can be adjusted for work in a narrow place, the structure is easy to enter power, usability is good.
This review is about item#02180403.
Machine maintenance
5
From Japan
On 2016-10-01 10:38:39
It is good that the grip part is thick and easy to use, because the end contains balls, it can not come off.
This review is about item#2180403.