Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle

Ratchet Handle 471

5.00 (2)
Item.#
02180674
Mfr.#
471
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard
Forwarding Angle (Degree)
15
Dimensions D (mm)
61
Plug Angle (mm)
19.0
Type
Nail type
Number of Gears
24
TRUSCO Part Number
122-0420
Dimension T (mm)
31.9
Dimension H (mm)
52.9
Dimensions L (mm)
500
Weight (g)
1925
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening
5
From Japan
On 2017-06-01 19:03:45
Switching work of tightening / loosening, which the body mass felt lighter than I had expected, was made smoothly.
This review is about item#2180674.
Tightening work of large diameter bolt nut etc.
5
From Japan
On 2014-03-02 15:47:56
I used this item for a while and bought another one. I use it without breaking the crest. Because the shaft is innocuous, it is strong, but it feels somewhat heavy. There was a product of another company with a handle like a pipe, but if it does not change in strength, is not it better for TONE to pipe the handle as well?
This review is about item#02180674.