Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle

Ratchet Handle 572

5.00 (1)
Item.#
02180717
Mfr.#
572
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0147
Forwarding Angle (Degree)
15
Type
Nail formula
TRUSCO Part Number
122-0454
Plug Angle (mm)
25.4
Number of Gears
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as tightening of bolts and nuts of a large diameter.
5
From Japan
On 2014-03-02 15:47:56
If you are using this product from the previous, plus buy another one. It is used without crest break. Strong because the shaft is innocent, but some may feel somewhat heavy. In other products, there were those with a pipe-shaped handle, If you do not change even in strength, or TONE also not it be better to have the pipe-shaped handle.
This review is about item#02180674.