Buy more than* S$200* and get FREE SHIPPING

  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars

Shake neck extension bars EX21-075

4.50 (2)
Item.#
02180771
Mfr.#
EX21-075
Package Qty.
1PC
Ship pack of
1
16.29 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
122-5812
Dimensions D (mm)
12.5
Dimensions A (mm)
9.0
Dimension d (mm)
8.0
2014 TRUSCO Published Page
2-0133
Overall Length L (mm)
75
Plug-in Angle (mm [inch])
6.35 [1/4]
Plug Angle (mm)
Unevenness 6.35
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
4
From Japan
On 2016-11-20 07:57:08
Although it was cheaper than other stores, besides being in the back work, the neck fell down and it was difficult to use, but I felt that the usual handwork is better than universal than usual. The fitting feeling was good, easy to remove and did not drop off.
This review is about item#02180762.
bike
5
From Japan
On 2014-12-08 13:18:08
Easy to use with angle, it is a very handy tool!
This review is about item#02180787.