Buy more than* S$200* and get FREE SHIPPING

  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars

Shake neck extension bars EX31-050

4.50 (2)
Item.#
02180796
Mfr.#
EX31-050
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
Unevenness 9.5
TRUSCO Part Number
122-5821
Overall Length L (mm)
50
Plug-in Angle (mm [inch])
9.5 [3/8]
Type
Extension bar
Dimensions D (mm)
18.0
Dimensions A (mm)
13.0
Dimension d (mm)
9.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
4
From Japan
On 2016-11-20 07:57:08
Although it was cheaper than other stores, besides being in the back work, the neck fell down and it was difficult to use, but I felt that the usual handwork is better than universal than usual. The fitting feeling was good, easy to remove and did not drop off.
This review is about item#02180762.
bike
5
From Japan
On 2014-12-08 13:18:08
Easy to use with angle, it is a very handy tool!
This review is about item#02180787.