Buy more than* S$200* and get FREE SHIPPING

  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars

Shake neck extension bars EX31-150

4.50 (2)
Item.#
02180814
Mfr.#
EX31-150
Package Qty.
1PC
Ship pack of
1
21.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
13.0
Dimension d (mm)
9.0
Type
Extension bar
Dimensions D (mm)
18.0
Description 2
User can extend socket for work in deep and narrow places and when the handle is hard to turn.
Plug-in Angle (mm [inch])
9.5 [3/8]
Plug Angle (mm)
Unevenness 9.5
TRUSCO Part Number
122-0985
Overall Length L (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of private car
4
From Japan
On 2016-11-20 07:57:08
But was cheaper than other stores, also there was stiff use will be lowered neck in the back work other than, normal hand work was felt that good feeling of use than the universal. Fit did not also good removal also a simple omission.
This review is about item#02180762.
bike
5
From Japan
On 2014-12-08 13:18:08
Easier to use with the angle, it is very handy to tool!
This review is about item#02180787.