Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars
  • Shake neck extension bars

Shake neck extension bars EX41-150

4.67 (3)
Item.#
02180841
Mfr.#
EX41-150
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Plug-in Angle (mm [inch])
12.7 [1/2]
Plug Angle (mm)
Unevenness 12.7
TRUSCO Part Number
122-1019
Description 2
User can extend socket for work in deep and narrow places and when the handle is hard to turn.
Dimensions A (mm)
16.0
Dimension d (mm)
12.0
Type
Extension bar
Dimensions D (mm)
24.0
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Working in the engine room of a car
5
From Japan
On 2018-06-01 15:13:06
I received it in two days after placing an order, and combined it with a hand-held socket (8 to 17) other than Tone and tried it immediately. As it can be rotated by about 10 ° as it is in a narrow place inside the engine room, you can work very efficiently. Even if it is not a universal joint type, is it possible to cope with most cases by this method? Rather, thanks to the ball with a detachable socket, this one might be better as it does not scatter.
This review is about item#2180805.
Maintenance of my car
4
From Japan
On 2016-11-20 07:57:08
Although it was cheaper than other stores, besides being in the back work, the neck fell down and it was difficult to use, but I felt that the usual handwork is better than universal than usual. The fitting feeling was good, easy to remove and did not drop off.
This review is about item#02180762.
bike
5
From Japan
On 2014-12-08 13:18:08
Easy to use with angle, it is a very handy tool!
This review is about item#02180787.