Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Socket Wrench Set, Powerfull Type

Hexagon Socket Wrench Set, Powerfull Type KH3072

Item.#
02180902
Mfr.#
KH3072
Package Qty.
1Set(9PCSet)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Set Items
9
Weight (kg)
1
TRUSCO Part Number
122-1086
Plug-in Angle (mm [inch])
9.5 [3/8]
Set Contents
Hexagon socket (strong type): 3KH-03, 04, 05, 06, 08, 10, 12 Ratchet handles (hold type): RH30K Extension bar: 305 (75 mm)