Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet handle
  • Ratchet handle
  • Ratchet handle

Ratchet handle RH20

5.00 (2)
Item.#
02180911
Mfr.#
RH20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0144
Dimension T (mm)
10
Dimension H (mm)
17.9
Dimensions L (mm)
115
Weight (g)
90
Number of Gears
30
TRUSCO Part Number
122-0284
Dimensions D (mm)
21
Plug Angle (mm)
6.35 convex
Type
Cam type
Overall Length (mm)
115
Type
Standard
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-04 23:09:22
The head is small, the spinning is light, the balance of the steering wheel is good Out of production is missing (RH 41)
This review is about item#2181006.
Working
5
From Japan
On 2017-10-13 14:38:43
I tried using it, I am satisfied with a very very good product.
This review is about item#2180997.