Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle

Ratchet Handle RH30

Item.#
02180927
Mfr.#
RH30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
9.5 convex
Type
Cam type
2014 TRUSCO Published Page
2-0145
Dimension T (mm)
16.7
Dimension H (mm)
27.2
Dimensions L (mm)
185
Number of Gears
30
TRUSCO Part Number
122-0331
Dimensions D (mm)
27