Buy more than* S$200* and get FREE SHIPPING

  • Ratchet handle hold type plug-angle 9.5mm
  • Ratchet handle hold type plug-angle 9.5mm
  • Ratchet handle hold type plug-angle 9.5mm

Ratchet handle hold type plug-angle 9.5mm RH30K

Item.#
02180945
Mfr.#
RH30K
Package Qty.
1PC
Ship pack of
1
53.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cam type
Overall Length (mm)
185
Type
Hold
TRUSCO Part Number
123-6849
Dimensions D (mm)
27
Plug Angle (mm)
9.5 convex
Weight (g)
210
Number of Gears
30
2014 TRUSCO Published Page
2-0145
Dimension T (mm)
16.9
Dimension H (mm)
27.3
Dimensions L (mm)
185