Buy more than* S$200* and get FREE SHIPPING

  • Ratchet handle
  • Ratchet handle
  • Ratchet handle
  • Ratchet handle

Ratchet handle RH30KS

5.00 (2)
Item.#
02180954
Mfr.#
RH30KS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Gears
30
Dimension T (mm)
17.5
Dimension H (mm)
27.9
Dimensions L (mm)
100
Type
Hold, short
Dimensions D (mm)
27
Plug Angle (mm)
9.5 convex
Type
Cam type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-04 23:09:22
The head is small, the spinning is light, the balance of the steering wheel is good Out of production is missing (RH 41)
This review is about item#2181006.
Working
5
From Japan
On 2017-10-13 14:38:43
I tried using it, I am satisfied with a very very good product.
This review is about item#2180997.