Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle

Ratchet Handle RH31F

Item.#
02180963
Mfr.#
RH31F
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
250
Number of Gears
45
TRUSCO Part Number
122-0349
Dimensions D (mm)
35
Plug Angle (mm)
9.5 convex
Type
Round shape
2014 TRUSCO Published Page
2-0145
Dimension T (mm)
22.6
Dimension H (mm)
34.1