Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle

Ratchet Handle RH40

Item.#
02180972
Mfr.#
RH40
Package Qty.
1PC
Ship pack of
1
56.67 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimension T (mm)
22
Dimension H (mm)
36.5
Dimensions L (mm)
250
Weight (g)
490
Number of Gears
30
2014 TRUSCO Published Page
2-0146
Dimensions D (mm)
35
Plug Angle (mm)
12.7 convex
Type
Cam type
Overall Length (mm)
250
Type
Standard
TRUSCO Part Number
122-0390