Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Handle
  • Ratchet Handle
  • Ratchet Handle

Ratchet Handle RH40K

5.00 (1)
Item.#
02180981
Mfr.#
RH40K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0146
Number of Gears
30
Dimension T (mm)
21.9
Dimension H (mm)
36.2
Dimensions L (mm)
250
Weight (g)
490
Overall Length (mm)
250
TRUSCO Part Number
122-6118
Dimensions D (mm)
35
Plug Angle (mm)
12.7 convex
Type
Cam type
Purpose
Tightening of bolts and nuts., Tightening of bolts and nuts.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic equipment
5
From Japan
On 2017-03-24 17:27:32
It is familiar to the hand and it is not worried about dropping because the frame is locked even in a narrow place.
This review is about item#37000196.