Buy more than* S$200* and get FREE SHIPPING

  • Ratchet handle
  • Ratchet handle
  • Ratchet handle

Ratchet handle RH40KS

5.00 (2)
Item.#
02180997
Mfr.#
RH40KS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7 convex
Type
Cam type
Overall Length (mm)
100
2014 TRUSCO Published Page
2-0146
Dimension T (mm)
17
Dimension H (mm)
31.2
Dimensions L (mm)
100
Weight (g)
155
Number of Gears
30
TRUSCO Part Number
122-6126
Dimensions D (mm)
27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-04 23:09:22
The head is small, the spinning is light, the balance of the steering wheel is good Out of production is missing (RH 41)
This review is about item#2181006.
Working
5
From Japan
On 2017-10-13 14:38:43
I tried using it, I am satisfied with a very very good product.
This review is about item#2180997.