Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench
  • Combination Wrench
  • Combination Wrench

Combination Wrench MS-07

4.58 (12)
Item.#
02181182
Mfr.#
MS-07
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
20
TRUSCO Part Number
120-0038
Dimensions T1 (mm)
3.2
Dimension D1 (mm)
16
Description 2
Spanners are for fast turning, box wrenches are ideal for tightening work. Combination spanner which combines the speed of a spanner and strength of a box wrench.
Dimension (mm)
7x7
Dimensions T2 (mm)
5.5
Dimension D2 (mm)
11.5
Overall Length L (mm)
95
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2016-08-19 21:25:49
The light impression was prominent, but its lightness was enough usability for basic maintenance.
This review is about item#2181313.
Construction, repair and maintenance of industrial machinery
5
From Japan
On 2016-07-15 10:27:52
15 mm is necessary to disassemble the injection nozzle of a diesel engine such as Yanmar, Cummins etc. It is easy to use and is good.
This review is about item#02181277.
Motorcycle Repair
5
From Japan
On 2015-11-20 21:05:42
You can use it with confidence.
This review is about item#02181173.
Motorcycle Maintenance
3
From Japan
On 2015-10-25 18:57:20
There is no particular problem as 16 mm size is necessary.
This review is about item#02181286.
Construction of houses and maintenance of motorcycles
5
From Japan
On 2015-06-01 15:00:38
Although it is aligned with TONE, since it is thin compared to discount items and the outer shape is a little smaller, it is easy to use even in a narrow place.
This review is about item#02181191.
Maintenance work
5
From Japan
On 2015-05-16 17:18:57
The texture is good and thin and easy to use.
This review is about item#02181182.
Maintenance of motorcycle
5
From Japan
On 2014-11-14 17:24:01
There is no particular problem.
This review is about item#02181191.
Form for manufacturing concrete products
4
From Japan
On 2014-10-20 07:45:39
It is easy to use for cheap price and satisfied with cost performance.
This review is about item#02181331.
Assembling and disassembling opportunities.
5
From Japan
On 2014-04-03 17:58:02
The price is reasonable and easy to use.
This review is about item#02181182.
Machine assembly
3
From Japan
On 2013-10-28 13:47:14
· Instant delivery compliance: Satisfied · Used as needed
This review is about item#37008316.