Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench
  • Combination Wrench
  • Combination Wrench
  • Combination Wrench

Combination Wrench MS-12

4.58 (12)
Item.#
02181243
Mfr.#
MS-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
7.5
Dimension D2 (mm)
18
Overall Length L (mm)
140
Dimension (mm)
12x12
Description 2
Spanners are for fast turning, box wrenches are ideal for tightening work. Combination spanner which combines the speed of a spanner and strength of a box wrench.
Dimensions T1 (mm)
6
Dimension D1 (mm)
26.5
Weight (g)
40
TRUSCO Part Number
120-0089
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2016-08-19 21:25:49
Stood out is delicate impression from lightness, but it was enough usability to its lightness even basic maintenance.
This review is about item#2181313.
Construction, repair of industrial machinery, maintenance
5
From Japan
On 2016-07-15 10:27:52
Yanmar, requires a 15mm to decompose the injection nozzle of a diesel engine of Cummins and the like. This may be easy to use.
This review is about item#02181277.
Motorcycle repair
5
From Japan
On 2015-11-20 21:05:42
Peace of mind to you can use.
This review is about item#02181173.
Bike maintenance
3
From Japan
On 2015-10-25 18:57:20
No particular problem for the 16mm size is necessary
This review is about item#02181286.
Housing facilities construction and maintenance of the bike
5
From Japan
On 2015-06-01 15:00:38
I've been aligned with the TONE, but it is easy to use even in narrow places because the outline in thin when compared to discount goods is slightly smaller.
This review is about item#02181191.
Maintenance business
5
From Japan
On 2015-05-16 17:18:57
Texture is well thin and easy to use.
This review is about item#02181182.
Development of bike
5
From Japan
On 2014-11-14 17:24:01
In particular, there is no problem.
This review is about item#02181191.
Concrete product manufacturing for formwork
4
From Japan
On 2014-10-20 07:45:39
Easy to use in spite inexpensive, we are satisfied with the cost performance.
This review is about item#02181331.
Assembly of the opportunity, decomposition.
5
From Japan
On 2014-04-03 17:58:02
Price is also easy to use at an affordable.
This review is about item#02181182.
Machine assembly
3
From Japan
On 2013-10-28 13:47:14
- Immediate delivery: satisfaction And use at any time
This review is about item#37008316.