Buy more than* S$200* and get FREE SHIPPING

  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)

Spanner (standard type/mm size) S-0607

4.71 (7)
Item.#
02181383
Mfr.#
S-0607
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double-headed spanner
Width Across Flat (mm)
6x7
Dimension D2 (mm)
16
Weight (g)
15
TRUSCO Part Number
119-9633
Dimension T (mm)
3.2
Dimension D1 (mm)
14
Overall Length (mm)
100
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-08-09 23:56:40
It is a spanner that is easy to grip and has sufficient strength. Ideal for old-style motorcycles such as 1960's.
This review is about item#2181444.
Repair and maintenance of construction machinery and industrial machinery
5
From Japan
On 2016-07-16 18:34:13
I like the older items of Tonnets so they are all right. However, it is regrettable that the old model products will be out of print one after another due to model change. I wish I had arranged it sooner.
This review is about item#02181505.
Machine maintenance
4
From Japan
On 2016-06-09 18:36:40
Although it is used at the DIY level, is it possible to say that it is possible to use it as usual without being unbreakable? There is a sense of trust that is not to be compared with a strange set tool.
This review is about item#02181417.
Assembling a 3D printer
4
From Japan
On 2016-03-29 15:13:42
I needed a 5.5 mm sweater. It is easy to use and is useful.
This review is about item#02181541.
Maintenance work
5
From Japan
On 2015-05-16 17:05:56
Finish is good and this thinness is saved for work. Loose the nut and adjust the pivot, because thick pit is hidden inside the nut. I think it is a good product.
This review is about item#02181541.
For machine maintenance
5
From Japan
On 2013-04-22 13:24:20
There are no special improvement points
This review is about item#02181532.
For car maintenance
5
From Japan
On 2008-12-11 16:08:57
It is good to make compact size firmly.
This review is about item#02181401.