Buy more than* S$200* and get FREE SHIPPING

  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)

Spanner (standard type/mm size) S-0809

4.71 (7)
Item.#
02181392
Mfr.#
S-0809
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
TRUSCO Part Number
119-9641
Dimension T (mm)
4.5
Dimension D1 (mm)
18
Type
Double-headed spanner
Width Across Flat (mm)
8x9
Dimension D2 (mm)
20
Weight (g)
20
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-08-09 23:56:40
Grip easy strength is also good spanner enough. Ideal for older bikes, such as the 1960s.
This review is about item#2181444.
Construction equipment, repair of industrial machinery, maintenance
5
From Japan
On 2016-07-16 18:34:13
Because the old goods of Tone is like We offer. However, older items in the model change is regrettable became one after another discontinued. It was good if aligned more quickly.
This review is about item#02181505.
Maintenance of machinery
4
From Japan
On 2016-06-09 18:36:40
But is the use of at the DIY level, or let's say the gratitude of which can be used as a matter of course A-okay. A strange set of tools there is also no sense of trust in order Lovely Idol ratio.
This review is about item#02181417.
Assembly of the 3D printer
4
From Japan
On 2016-03-29 15:13:42
5.5mm Sua p Na of it was necessary. We come in handy easy to use.
This review is about item#02181541.
Maintenance work
5
From Japan
On 2015-05-16 17:05:56
Finish this thinness is saved to the well work. For pivot adjustment loosen the nut, it is because the hidden is thick and of the inside of the nut pivot. I think a good product.
This review is about item#02181541.
For machine maintenance
5
From Japan
On 2013-04-22 13:24:20
There are no specific improvements
This review is about item#02181532.
For car maintenance
5
From Japan
On 2008-12-11 16:08:57
Making is also good, compact size and firm.
This review is about item#02181401.