Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)
  • Spanner (standard type/mm size)

Spanner (standard type/mm size) S-2427

4.71 (7)
Item.#
02181523
Mfr.#
S-2427
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
119-9773
Dimension T (mm)
9.5
Dimension D1 (mm)
50.5
Overall Length (mm)
245
Width Across Flat (mm)
24x27
Dimension D2 (mm)
56
Weight (g)
320
Type
Double-headed spanner
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-08-09 23:56:40
Grip easy strength is also good spanner enough. Ideal for older bikes, such as the 1960s.
This review is about item#2181444.
Construction equipment, repair of industrial machinery, maintenance
5
From Japan
On 2016-07-16 18:34:13
Because the old goods of Tone is like We offer. However, older items in the model change is regrettable became one after another discontinued. It was good if aligned more quickly.
This review is about item#02181505.
Maintenance of machinery
4
From Japan
On 2016-06-09 18:36:40
But is the use of at the DIY level, or let's say the gratitude of which can be used as a matter of course A-okay. A strange set of tools there is also no sense of trust in order Lovely Idol ratio.
This review is about item#02181417.
Assembly of the 3D printer
4
From Japan
On 2016-03-29 15:13:42
5.5mm Sua p Na of it was necessary. We come in handy easy to use.
This review is about item#02181541.
Maintenance work
5
From Japan
On 2015-05-16 17:05:56
Finish this thinness is saved to the well work. For pivot adjustment loosen the nut, it is because the hidden is thick and of the inside of the nut pivot. I think a good product.
This review is about item#02181541.
For machine maintenance
5
From Japan
On 2013-04-22 13:24:20
There are no specific improvements
This review is about item#02181532.
For car maintenance
5
From Japan
On 2008-12-11 16:08:57
Making is also good, compact size and firm.
This review is about item#02181401.