Buy more than* S$200* and get FREE SHIPPING

  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)

Single ratchet wrench (strong type) RH12

4.00 (4)
Item.#
02182092
Mfr.#
RH12
Package Qty.
1PC
Ship pack of
1
43.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d1 (mm)
11
Dimensions D (mm)
28
Dimension t (mm)
12
Dimension (mm)
12
2014 TRUSCO Published Page
2-0230
Dimensions d2 (mm)
17.5
Dimension l (mm)
65
Overall Length L (mm)
224
Weight (g)
130
TRUSCO Part Number
108-3759
Dimension l1 (mm)
8
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance work
4
From Japan
On 2017-04-22 11:22:17
Since it is a maker product, firm feeling, strength, quality is outstanding.
This review is about item#2182241.
As a construction tool
5
From Japan
On 2015-11-18 15:05:09
I am using it at the construction site, but it is easier to use than the product I used to date.
This review is about item#02182162.
Used for ductile cast iron pipe K type clamping nut
3
From Japan
On 2014-02-15 14:30:13
I bought it 15 years ago and used it for plumbing of K type cast iron pipe. Because I lost around mid January I searched for home centers and recycle shops, but I was in trouble because there was no stock. So we searched for a one - sided eyeglasses ratchet wrench on the internet and there was inventory in Monotaro san. It is easy to use because the structure has been simple since it has been used for many years and it is simple.
This review is about item#02182162.
Flange bolt fastening
4
From Japan
On 2013-01-09 18:24:20
Super tool ratchet is easy to use and uses other sizes.
This review is about item#02182223.