Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)

Single ratchet wrench (strong type) RH17

3.80 (5)
Item.#
02182126
Mfr.#
RH17
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
13
Dimension (mm)
17
Dimension l1 (mm)
10
Dimensions d1 (mm)
12
Dimensions D (mm)
33
Description 2
Rust prevention effect of the goods is improved by 10 or more times compared to conventional ones, and the use life is extended ever more. The front and reverse can be used by flipping the front and back.
Weight (g)
220
TRUSCO Part Number
108-3783
Dimensions d2 (mm)
23
Dimension l (mm)
75
Overall Length L (mm)
266
Specification
A safety rope attachment hole, cathodic electrodeposition coating
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2018-02-01 10:43:30
Taking a little is thin and severe to grasp. There are too many widths in the stroke until the wrench is caught.
This review is about item#2182162.
Maintenance work
4
From Japan
On 2017-04-22 11:22:17
Since it is a maker product, firm feeling, strength, quality is outstanding.
This review is about item#2182241.
As a construction tool
5
From Japan
On 2015-11-18 15:05:09
I am using it at the construction site, but it is easier to use than the product I used to date.
This review is about item#02182162.
Used for ductile cast iron pipe K type clamping nut
3
From Japan
On 2014-02-15 14:30:13
I bought it 15 years ago and used it for plumbing of K type cast iron pipe. Because I lost around mid January I searched for home centers and recycle shops, but I was in trouble because there was no stock. So we searched for a one - sided eyeglasses ratchet wrench on the internet and there was inventory in Monotaro san. It is easy to use because the structure has been simple since it has been used for many years and it is simple.
This review is about item#02182162.
Flange bolt fastening
4
From Japan
On 2013-01-09 18:24:20
Super tool ratchet is easy to use and uses other sizes.
This review is about item#02182223.