Buy more than* S$200* and get FREE SHIPPING

  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)
  • Single ratchet wrench (strong type)

Single ratchet wrench (strong type) RH22

4.00 (3)
Item.#
02182153
Mfr.#
RH22
Package Qty.
1PC
Ship pack of
1
48.93 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Dimension l (mm)
90
Overall Length L (mm)
311
Weight (g)
350
TRUSCO Part Number
108-3813
Dimensions d2 (mm)
30
Description 2
Rust prevention effect of products has been improved by 10 or more times compared to conventional ones, leading to greater than ever extended use life. The front and reverse can be used by flipping the front and back.
Dimensions D (mm)
42
Dimension t (mm)
15
Dimension (mm)
22
Dimension l1 (mm)
12
Dimensions d1 (mm)
15
Specification
With safety rope attachment hole, cathodic electrodeposition coating
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As construction equipment
5
From Japan
On 2015-11-18 15:05:09
Construction site has been used in, but use is easy from the commodity that has been used until now.
This review is about item#02182162.
Used in ductile iron pipe K type tightening nut
3
From Japan
On 2014-02-15 14:30:13
It has been used in the plumbing of the K-type cast iron pipes to buy 15 years ago. Since I lost around mid-January it was around to look for, such as home centers and thrift shop, but was in trouble there is no stock. So there was a stock to single-ended glasses to find the ratchet wrench Monotarou's on the Internet. Since the broken no structures have been used for many years it is simple and easy to use.
This review is about item#02182162.
Flange bolting
4
From Japan
On 2013-01-09 18:24:20
Ratchet super tool also uses easy to other sizes use.
This review is about item#02182223.