Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN1012L

4.00 (3)
Item.#
02182266
Mfr.#
RN1012L
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
225
2014 TRUSCO Published Page
2-0232
Dimensions l2 (mm)
28
Dimension l1 (mm)
10
Dimensions d3 (mm)
18
Dimensions d2 (mm)
15
Dimension l (mm)
65
Caution
RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes., RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes.
Dimension t (mm)
14
Weight (g)
160
Dimension (mm)
10x12L
TRUSCO Part Number
108-4666
Specification
Safety rope mounting holes
Dimensions d1 (mm)
11
Dimensions D (mm)
28
Socket Type
Ryokuchiso Ket (one Ronguso packets)
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
The compressor flange does not reach the standard ratchet and it is conveniently used with a long socket.
This review is about item#02182494.
Screw tightening of machine.
4
From Japan
On 2015-06-19 15:48:24
I think that I will not buy any more because it is close to such a lifetime tool. Use it for closing screws in a little bit. If it is a bit more intelligent it will be 100 points.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.