Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN1013L

4.00 (3)
Item.#
02182284
Mfr.#
RN1013L
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
15
Dimension l (mm)
65
Overall Length L (mm)
225
Weight (g)
180
Dimension (mm)
10x13L
TRUSCO Part Number
108-4674
Socket Type
Double end Sockets (single opening long socket)
Caution
RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes., RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes.
Dimensions d1 (mm)
11
Dimensions D (mm)
28
Dimension t (mm)
14
Dimensions l2 (mm)
28
Dimension l1 (mm)
10
Dimensions d3 (mm)
18
Description 2
Ideal for mounting and securing deep concave portions of C shape and H shape steel channels and angles.
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
The compressor flange does not reach the standard ratchet and it is conveniently used with a long socket.
This review is about item#02182494.
Screw tightening of machine.
4
From Japan
On 2015-06-19 15:48:24
I think that I will not buy any more because it is close to such a lifetime tool. Use it for closing screws in a little bit. If it is a bit more intelligent it will be 100 points.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.