Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)

Double end ratchet wrench (nail type) RN1317

4.80 (5)
Item.#
02182336
Mfr.#
RN1317
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket Type
Double end socket
Overall Length L (mm)
265
Weight (g)
240
Dimension l1 (mm)
14.5
Dimensions d3 (mm)
18
Dimensions d2 (mm)
23
Dimension l (mm)
75
Dimensions D (mm)
34
Dimension t (mm)
16
Dimensions l2 (mm)
14.5
Dimension (mm)
13x17
TRUSCO Part Number
108-2701
Dimensions d1 (mm)
12
Finishing Material
Special alloy steel / cathodic electrodeposition coating
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During machine repair
4
From Japan
On 2016-11-16 08:11:21
This double-mouth ratchet is not bulky and it is not bulky to use even if it is put in a tool box
This review is about item#02182275.
Hole matching of bolts
5
From Japan
On 2014-03-10 19:10:52
It is very easy to use.
This review is about item#02182257.
Oil change
5
From Japan
On 2012-07-07 20:49:50
Bring me for oil change 14 & 17! 14 & 17 ratchet which is perfect for the size of the drain plug of engine oil occupying the majority of Japanese cars! This is useful!
This review is about item#02182363.
Installation and removal work of the bolt nut concerning opening and closing of the lid of the large-sized apparatus
5
From Japan
On 2012-04-11 12:16:12
It is very easy to use.
This review is about item#02182616.
Increasing bolt
5
From Japan
On 2012-02-08 08:18:00
Very well
This review is about item#02182302.