Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN17

3.00 (1)
Item.#
02182381
Mfr.#
RN17
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
32
Dimensions D (mm)
34
Weight (g)
300
2014 TRUSCO Published Page
2-0230
Dimension l1 (mm)
14.5
Dimensions d3 (mm)
19
Dimensions d1 (mm)
12
Dimension l (mm)
75
Dimension t (mm)
16
Overall Length (mm)
267
Dimension (mm)
17
TRUSCO Part Number
108-3295
Dimensions d2 (mm)
23
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.